Zoro Homepage

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M10H

  • Zoro # G313325712


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Contact Form
2NO
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Hand 0 Auto
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M10H
Zoro #
G313325712
UPC #
786685282893
Country of Origin
Germany

Dimensions

Hub Size - Maximum
1 in
Overall Height
2.7 in
Overall Width
3.15 in
Panel Cutout Diameter
22 mm
Overall Depth
2.83 in
Manufacturer Warranty Length
1 yr

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand 0 Auto, Action Maintained, Operator Color Black, Contact Form 2NO, IP Rating IP67, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.