Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M4H

  • Zoro # G813325717


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Contact Form
1NC
IP Rating
IP66
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M4H
Zoro #
G813325717
UPC #
786685282947
Country of Origin
Germany

Dimensions

Overall Depth
2.83 in
Hub Size - Maximum
1 in
Overall Height
2.7 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Width
3.15 in

Details

Item
Control Station
Action
Maintained
Contact Form
1NC
IP Rating
IP66
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Operators
1
Legend
Emergency Stop
Number of Gangs
1
Enclosure Color
Yellow
Operator Color
Red
Product Type
Control Station
Operator Configuration
(2) Push Buttons/Emergency Stop
Number of Speeds
1
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Maintained Action Release
Key
Number of Pilot Lights
0
Enclosure Material
Polycarbonate
Hub Style
Feed-Thru
Series
M22
Mounting Orientation
Horizontal
NEMA Enclosure Rating
13, 4X
Resistance Properties
Impact Resistant

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Yellow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.