Zoro Homepage

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M8H

  • Zoro # G413325728


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Contact Form
1NC
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M8H
Zoro #
G413325728
UPC #
786685282985
Country of Origin
Germany

Dimensions

Overall Width
3.15 in
Overall Depth
2.83 in
Manufacturer Warranty Length
1 yr
Overall Height
2.7 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
1 in

Details

Item
Control Station
Action
Momentary
Contact Form
1NC
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
IP Rating
IP66
Legend
Stop
Operator Configuration
Extended Push Button
Product Type
Control Station
Number of Gangs
1
Enclosure Color
Gray
Number of Speeds
1
Enclosure Material
Polycarbonate
Series
M22
NEMA Enclosure Rating
13, 4X
Mounting Orientation
Horizontal
Hub Style
Feed-Thru
Resistance Properties
Impact Resistant
DC Contact Rating
3 A @ 24 V
Operator Color
Red
Number of Pilot Lights
0
AC Contact Rating
6 A @ 240 V

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Stop, Action Momentary, Operator Color Red, Contact Form 1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.