Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru, Polycarbonate

  • Mfr # M22-C1-M9H

  • Zoro # G913325730


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Off On
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-C1-M9H
Zoro #
G913325730
UPC #
786685282992
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
2.83 in
Overall Width
3.15 in
Manufacturer Warranty Length
1 yr
Overall Height
2.7 in
Hub Size - Maximum
1 in

Details

Item
Control Station
Action
Maintained
Contact Form
1NO/1NC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Legend
Off On
IP Rating
IP66
Number of Operators
1
Hub Style
Feed-Thru
Mounting Orientation
Horizontal
NEMA Enclosure Rating
13, 4X
Enclosure Material
Polycarbonate
Maintained Action Release
Key
Number of Speeds
1
Product Type
Control Station
Number of Pilot Lights
0
Enclosure Color
Gray
Resistance Properties
Impact Resistant
Number of Gangs
1
Operator Configuration
Selector Switch
DC Contact Rating
3 A @ 24 V
Operator Color
Black
Selector Switch Number of Positions
2
Series
M22
AC Contact Rating
6 A @ 240 V

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Off On, Action Maintained, Operator Color Black, Contact Form 1NO/1NC, IP Rating IP66, Enclosure Material Polycarbonate, Enclosure Color Gray, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.