This item is Discontinued.

Eaton Wiring Devices TRUSB5A15 Receptacle, 2 Pole, 5 A, 125 VAC, 2 USB Port, Type A USB, Ivory TRUSB5A15V-K-L

TRUSB5A15 Receptacle, 2 Pole, 5 A, 125 VAC, 2 USB Port, Type A USB, Ivory (Discontinued)

  • Mfr # TRUSB5A15V-K-L
  • Zoro # G707709739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRUSB5A15V-K-L
Zoro #
G707709739
UPC #
32664756146
Country of Origin
China

Description

Eaton Cooper Wiring TRUSB5A15 Receptacle, Duplex, 125 VAC, 5 A, 140 kHz Frequency, 2 Pole, 3 Wires, 2 USB Ports, Type A USB, Back and Side Wiring, 14 AWG Wire, NEMA 515R, 4 to 140 deg F Operating, Strap Mounting, ThermoplasticSteel, Ivory, Dimensions 419 in H x 13 in W x 167 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.