Zoro Homepage

Cordset, 32 13/16 ft L, 4 pin M12

  • Mfr # CSDR4A4CY2210

  • Zoro # G015699845


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Cable Length
32 13/16 ft
Standards
CSA, UL Listed
Cable Connection Type
4 pin M12
Compatible Product Type
Photoelectric Sensors
Operating Temperature - Minimum
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDR4A4CY2210
Zoro #
G015699845
UPC #
782116056866
Country of Origin
United States

Dimensions

Cable Length
32 13/16 ft
Cable Diameter
3 mm

Details

Item
Cordset
Standards
CSA, UL Listed
Cable Connection Type
4 pin M12
Compatible Product Type
Photoelectric Sensors
Operating Temperature - Minimum
-13 Degrees F
Compatible with Brand
Eaton
Product Type
M12
Cable Jacket Material
PVC
Maximum Operating Temperature
176 Degrees F

Description

Cordset, Not Applicable Sensing Method, Cable Length 32 13/16 ft, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.