Cordset, 4 pin M12
Mfr # CSDS4
Zoro # G115699837
product price: $60.69
/eaKey Features
Standards
cUL Listed, UL Listed
Product Type
M12
Cable Connection Type
4 pin M12
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Photoelectric Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSDS4
Zoro #
G115699837
UPC #
782116119905
Country of Origin
United States
Details
Item
Cordset
Standards
cUL Listed, UL Listed
Product Type
M12
Cable Connection Type
4 pin M12
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Photoelectric Sensors
Compatible with Brand
Eaton
Maximum Operating Temperature
185 Degrees F
Description
Cordset, Not Applicable Sensing Method, Cable Length Not Applicable, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.