Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Plug, 4 Pin, Female

  • Mfr # CSDS4A4CY2210

  • Zoro # G8736472


product price: $98.89
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
32.8 ft
Wire Size
22 AWG
IP Rating
IP67
Temp. Range
-13 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDS4A4CY2210
Zoro #
G8736472
UPC #
782116056835
Country of Origin
Germany

Dimensions

Cable Length
32.8 ft
Wire Size
22 AWG
Product Length/Depth
396 in
Product Height
.58 in
Product Width
.58 in

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67
Temp. Range
-13 Degrees to 176 Degrees F
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
M12
Max. Voltage
600VDC
Features
Heavy Duty Design Ensures Long Life with Your Eaton Sensor
Standards
CSA, cUL, UL
End 1 Gender and Plug End
Female Straight
End 2 Connection Type
Bare Wire
For Use With
Micro-Style, 4 Pin, 32 ft. DC Photo Cable, PVC Jacket
End 1 Thread
1-16
NEMA Rating
6P
Max. Amps
4 A
End 1 Keyway
Single
Number of Conductors
4
Color
Brown, White, Blue, Black
End 1 Number of Keyways
1
Maximum Operating Temperature
221 Degrees F
End 1 Mounting Orientation
Straight
End 1 Gender
Female
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Material
PVC
Number of Wires
4
Cable Jacket Color
Yellow
Type
Photoelectric Sensor
Product Name
Eaton Global Plus connector cable
Switch type
Sensor connectivity
Certifications
UL Listed
Input voltage
320 V
Connection
Micro-style straight female
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.