Zoro Homepage

Cordset, Plug, 5 Pin, Female

  • Mfr # CSDS5A5CY2210

  • Zoro # G8736506


product price: $96.15
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
5
Cable Length
32.8 ft
Wire Size
22 AWG
IP Rating
IP67
End 1 Thread
1"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDS5A5CY2210
Zoro #
G8736506
UPC #
782116343485
Country of Origin
Germany

Dimensions

Cable Length
32.8 ft
Wire Size
22 AWG
Product Width
.58 in
Product Height
.58 in
Product Length/Depth
396 in

Description

Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.