Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Resistant Potentiometer, 2W, 4mA

  • Mfr # M22M-R10K

  • Zoro # G6174725


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Watts
2 W
Ohms
10,000
Max. Voltage
240V AC
Max. Amps
8 mA
NEMA Rating
13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-R10K
Zoro #
G6174725
UPC #
786685899725
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1 in
Product Width
6 in
Product Length/Depth
4 in
Panel Cutout Diameter
22 mm
Overall Width
6 in
Overall Height
1 in
Overall Depth
4 in

Details

Item
Potentiometer
Watts
2 W
Ohms
10,000
Max. Voltage
240V AC
Max. Amps
8 mA
NEMA Rating
13, 4X
Dial Plate Graduations
0 to 100%
Environmental rating
IP67, IP69K (IP66 key-release)
Enclosure
NEMA 13
Series
M22
Type
M22 Pushbutton Operator
Bezel
Metal
Product Name
Eaton M22 potentiometer
IP Rating
IP67, IP69K
Knob Style
Standard
Voltage Rating - Maximum
240 V AC
Power Rating
0.5 W
Current Rating
8 mA
Resistance Rating
10,000 ohm
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Includes Dial Plate
Dial Plate Included
NEMA Enclosure Rating
13, 4X

Description

Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.