Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Counter, 6 Digits, 2 Preset, Red LED 57701-481

Counter, 6 Digits, 2 Preset, Red LED (Discontinued)

  • Mfr # 57701-481
  • Zoro # G1524494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57701-481
Zoro #
G1524494
UPC #
782114417553
Country of Origin
United States

Dimensions

Height
2.19 in
Length
4.04"
Depth
3.87 in
Width
2.19 in
Character Height
0.56 in High, Seven Segment
Manufacturers Warranty Length
1 yr

Details

Item
Electronic Counter
Display
Red LED
Input Signal
10 to 40VDC
Number of Digits
6
Mounting
Panel
Max. Counts per Second
8250
Output Rating
5 A @ 250V AC/30V DC
Output
(2) SPDT Relays
Power Required
85 to 265V AC
Reset Type
Front Panel Push Button or Remote
Input Voltage
85-264VAC
IP Rating
66 (Front)/20 (Terminal)
Standards
UL and cUL Listed, CE Marked
Connector Type
Six Depluggable Terminal Blocks
Preset
2
Includes
Counter,6 Digits,2 Preset,Red LED
NEMA Rating
4X (Front Panel)
Series
Eclipse
Min. On/Off Pulse
25 msec
Special Features
Removable Screw Terminals and Front Panel Programming
Scaler
Yes
Interface
None
Prescaling Range
0.00001 to 9.99999
Accuracy
100%
Fits
92mm x 645mm Panel Cutout
Power Rating
20VA

Description

Electronic Counter, Number of Digits 6, Red LED Display, Character Height 0.56 in High, Seven Segment, Max. Counts per Second 8250, Input Signal -, Output Rating 5 A @ 250V AC/30V DC, Output (2) SPDT Relays, Mounting Panel, Height 2.19 in, Depth 3.87 in, Width 2.19 in, Series Eclipse, Scaler Yes, Preset 2, Power Required 85 to 265V AC, Min. On/Off Pulse 25 msec, Prescaling Range 0.00001 to 9.99999, Reset Type Front Panel Push Button or Remote, Interface None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.