Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-D-6-1-CL
Zoro #
G1702696
UPC #
786685680927
Country of Origin
United States
Dimensions
Height
2 in
Depth
2.0 in
Width
3.69 in
Overall Height
2 in
Overall Width
3 3/4 in
Overall Depth
2 in
Details
Item
Mechanical Counter
Display
Black Digits, White Background
Input Type
Rotary Shaft, Clockwise, Front and Rear, Worm Drive
Number of Digits
5
Mounting
Base
Max. Counts per Second
13
Reset Type
Wing Nut
Color
Black
Special Features
Speed up to 1500 CPM in 1:1 Ratio
Description
Mechanical Counter, Input Type Rotary Shaft, Clockwise, Front and Rear, Worm Drive, Number of Digits 5, Mounting Base, Max. Counts per Second 13, Height 2 in, Depth 2.0 in, Width 3.69 in, Display Black Digits, White Background, Reset Type Wing Nut, Special Features Speed up to 1500 CPM in 1:1 Ratio, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.