Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 3/4", Set Screw, Steel

  • Mfr # 461US

  • Zoro # G016214108


product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4"
Connection Type
Set Screw
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461US
Zoro #
G016214108
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4"

Details

Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel

Description

3/4'', Zinc Electroplated Steel, Concrete Tight, Set Screw, Thin Wall, EMT Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.