Zoro Homepage

CURRENT LIMITING FUSE 2009R AMP 5.08KV-AC

  • Mfr # 5ACLS-9R

  • Zoro # G716483149


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
4.8 kV
Amps
200A
Length
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team