Zoro Homepage

CURRENT LIMITING HIGH VOLTAGE 1304R AMP 5.08KV-AC MEDIUM VOLTAGE FUSE

  • Mfr # 5ACLS-4R

  • Zoro # G113382434


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
50 kAIC
Amps
130A
Length
15.9 in
AC Voltage Rating
4.8 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ACLS-4R
Zoro #
G113382434
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15.9 in

Details

Interrupt Rating
50 kAIC
Amps
130A
AC Voltage Rating
4.8 kV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.