Zoro Homepage

Current Transformers 400A 0.33V

  • Mfr # IQ35M-SO-125-400

  • Zoro # G216060291


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Window
1.25 in x 1.25 in
Standards
UL Recognized, RoHS Compliant, CE Marked
Overall Depth
3.6 in
Hole Dia. - Current Transformer
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ35M-SO-125-400
Zoro #
G216060291
UPC #
786685471716
Country of Origin
United States

Dimensions

Overall Depth
3.6 in
Hole Dia. - Current Transformer
1.25 in

Details

Window
1.25 in x 1.25 in
Standards
UL Recognized, RoHS Compliant, CE Marked
Item
Solid-core current transducer

Description

IQ35M CT_ SOLID CORE_ 400A_ 1.25INCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.