Zoro Homepage

Current Transformers Split Core 4000A 600V 50-400Hz EA

  • Mfr # M050-402

  • Zoro # G021850285


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Window
4.10 in x 7.10 in
Standards
UL Recognized, CSA Certified
Overall Depth
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M050-402
Zoro #
G021850285
UPC #
78211426531
Country of Origin
United States

Dimensions

Overall Depth
10.9 in

Details

Item
5A split core current sensor
Window
4.10 in x 7.10 in
Standards
UL Recognized, CSA Certified

Description

SPLIT CORE CURRENT TRANSFORMER, 4000A, 0.3% ACCURACY, 4.10 X 7.10 IN WINDOW

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.