Zoro Homepage
This item is Discontinued.
Eaton Cutler-Hammer 120V-Ac 25Hp Size 2 Ac Contactor CN15GN3AB

120V-Ac 25Hp Size 2 Ac Contactor (Discontinued)

  • Mfr # CN15GN3AB
  • Zoro # G704304258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN15GN3AB
Zoro #
G704304258
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.05 in
Width
2.56 in
Length
4.44 in
Size (In.)
2 in

Description

32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.