Definite Purpose Magnetic Contactor, 120V AC, 1 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25ANB140A

  • Zoro # G5241783


product price:  $53.19
/ea

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25ANB140A
Zoro #
G5241783
UPC #
786685115894
Country of Origin
China

Dimensions

Depth
2.32 in
Height
3.19 in
Width
1.97 in
Mounting Hole Distance - Width
1.61 in
Overall Height
3.19 in
Mounting Hole Distance - Height
1.77 in
Overall Depth
2.32 in
Frame Size
A
Overall Width
1.97 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
1
Terminal Connection Type
Quick Connect
Enclosure Type
Open
Action
Non-Reversing
Includes
Mounting Plate
HP @ 1 Phase - 230V
7-1/2
Reversing
No
Standards
CSA, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Weight
.5 lb
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 120V AC
3 hp
Input Control Type
2-Wire
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 240V AC
7 1/2 hp
LED Lighting Current Rating
50 A
Horsepower @ Three Phase - 480V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
158 Degrees F
Includes Shunt
Single Pole Only
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
Not Rated
Locked Rotor Load
240 A @ 240-277V
Horsepower @ Three Phase - 240V AC
Not Rated
Auxiliary Contact Module Capacity
0

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.