Definite Purpose Magnetic Contactor, 120V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25BNB220A

  • Zoro # G5242282


product price:  $72.87
/ea

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25BNB220A
Zoro #
G5242282
UPC #
786685115948
Country of Origin
China

Dimensions

Height
3.19 in
Depth
2.32 in
Width
1.97 in
Frame Size
B
Overall Height
3.19 in
Mounting Hole Distance - Height
1.77 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.61 in
Overall Depth
2.32 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
Full Load Current - Inductive
20 A
Phase
1
Terminal Connection Type
Quick Connect
Includes
Mounting Plate
Action
Non-Reversing
Enclosure Type
Open
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
Standards
CSA, RoHS, UL Listed
Weight
.6 lb
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
Not Rated
Input Control Type
2-Wire
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Voltage Rating
690V AC
Auxiliary Contact Module Capacity
0
LED Lighting Current Rating
30 A
Locked Rotor Load
120 A @ 240-277V
Horsepower @ Three Phase - 240V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
Not Rated

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating 30 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Full Load Current - Resistive 30 A, Full Load Current - Inductive 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.