Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 120V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25BNB225A

  • Zoro # G5241686


product price: $74.22
/ea

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25BNB225A
Zoro #
G5241686
UPC #
786685115993
Country of Origin
China

Dimensions

Depth
2.32 in
Height
3.19 in
Width
1.97 in
Mounting Hole Distance - Height
1.77 in
Overall Height
3.19 in
Overall Depth
2.32 in
Overall Width
1.97 in
Frame Size
B
Mounting Hole Distance - Width
1.61 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
1
Terminal Connection Type
Quick Connect
Enclosure Type
Open
Standards
CSA, RoHS, UL Listed
Includes
Mounting Plate
Action
Non-Reversing
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
3
Weight
.6 lb
Frequency
50/60 Hz
Locked Rotor Load
150 A @ 240-277V
Auxiliary Contact Module Capacity
0
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Postion
Horizontal, Vertical
LED Lighting Current Rating
35 A
Horsepower @ Three Phase - 240V AC
Not Rated
Input Control Type
2-Wire
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 600V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

The EATON - C25BNB225A is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing function is designed for a consistent current flow direction.
  • Auxiliary Contact Module Capacity: 0 indicates no additional secondary circuits can be controlled by this contactor.
  • Coil Voltage & Coil Volts: Rated for operation within the specified voltage range of 120V AC.
  • Depth: The depth measurement of 2.32 inches indicates how far it extends into the mounting surface or enclosure.
  • Frequency: Specified to operate at frequencies of 50/60 Hz, affecting its compatibility with various power systems.
  • Full Load Amps-Inductive & Full Load Current - Inductive: Intended to manage continuous maximum currents when controlling inductive loads up to 25 A under normal operating conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.