Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25DND325A

  • Zoro # G5241695


product price:  $143.33
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25DND325A
Zoro #
G5241695
UPC #
782116300501
Country of Origin
China

Dimensions

Height
3.75 in
Width
2.4 in
Depth
3.75 in
Overall Height
2.5 in
Mounting Hole Distance - Width
2 in
Overall Width
2.4 in
Frame Size
D
Mounting Hole Distance - Height
3.25 in
Overall Depth
3.35 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
3
Terminal Connection Type
Quick Connect
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 230V
7-1/2
HP @ 3 Phase - 575V
15 hp
Reversing
No
Action
Non-Reversing
Includes
Mounting Plate
Standards
CSA, RoHS, UL Listed
Enclosure Type
Open
Weight
1 lb
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Auxiliary Contact Module Capacity
4
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Locked Rotor Load
150 A @ 230V
Input Control Type
2-Wire
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
15 hp
LED Lighting Current Rating
35 A
Frequency
50/60 Hz

Description

The EATON - C25DND325A is a Definite Purpose Magnetic Contactor, an industrial electrical device intended for use in controlling power flow in heavy-duty applications. It functions by reacting to electrical signals, enabling or disrupting power supply as per requirement. This tool is typically utilized for overseeing and automating machinery functions across a range of sectors such as HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – this indicates that the current flow direction remains constant.
  • Auxiliary Contact Module Capacity: 4 – this refers to the number of additional circuits that can be controlled by this contactor.
  • Coil Voltage: 120V AC – specified voltage range necessary for engaging or disengaging its electrical circuit.
  • Frequency: 50/60 Hz – number of electric cycles per second it is rated to manage which affects compatibility with varied power systems.
  • Full Load Amps-Inductive & Resistive: 25 A & 35 A respectively– maximum current it is rated to manage consistently while controlling inductive (such as motors) or resistive loads without exceeding specified temperature limits.
  • Horsepower @ Single Phase - 120V AC & Horsepower @ Three Phase - 480V AC :2 hp &10 hp respectively– indicates its rating for managing electric loads at single phase and three-phase power supplies
  • Mounting Position: Horizontal, Vertical – installation orientation options provided aiming towards optimal performance within specified parameters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.