Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Box Lug & Quick Connect

  • Mfr # C25DNJ350A

  • Zoro # G5241713


product price: $239.55
/ea
Free Shipping & Returns

Key Features

Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25DNJ350A
Zoro #
G5241713
UPC #
782116300723
Country of Origin
China

Dimensions

Height
3.75 in
Depth
3.75 in
Width
2.4 in
Overall Height
3.75 in
Mounting Hole Distance - Height
3.25 in
Mounting Hole Distance - Width
2 in
Frame Size
D
Overall Depth
3.35 in
Overall Width
2.4 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Includes
Mounting Plate
HP @ 3 Phase - 230V
15
Reversing
No
HP @ 1 Phase - 230V
10
Action
Non-Reversing
Standards
CE, CSA, RoHS, UL E1491 (Guide NLDX2)
HP @ 3 Phase - 575V
30 hp
Enclosure Type
Open
Enclosure NEMA Rating
No Enclosure
Weight
1.3 lb
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
15 hp
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 480V AC
30 hp
Locked Rotor Load
240 A @ 230V
Horsepower @ Three Phase - 600V AC
30 hp
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
50/60 Hz
LED Lighting Current Rating
65 A
Input Control Type
2-Wire

Description

The EATON - C25DNJ350A is a Definite Purpose Magnetic Contactor, an industrial electrical device intended for use in controlling the flow of power in heavy-duty applications. This tool operates by responding to electrical impulses, allowing or interrupting power supply based on need. It's commonly used for managing and automating machinery operations across various sectors such as HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor is designed to operate with a consistent current flow direction.
  • Auxiliary Contact Module Capacity: 4 – Enables interaction with additional secondary circuits, potentially aiding in handling multiple electrical loads or signals.
  • Coil Voltage: 120V AC – Indicates the voltage range within which it can engage or disengage its electrical circuit.
  • Depth: 3.75 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Indicates its potential operation within different power systems based on number of electrical cycles per second handled.
  • Full Load Amps-Inductive: 50 A & Full Load Amps-Resistive: 65 A– Signify the maximum current it is rated to handle continuously when interacting with inductive and resistive loads, under normal operating conditions.
  • Horsepower @ Three Phase - 480V AC & Horsepower @ Three Phase - 600V AC :30 hp each– Display intended motor power capacity at three-phase supplies of respective voltages
  • Input Control Type: 2-Wire system uses two wires for power supply and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.