2-Pole 15A Molded Case Circuit Breaker with Lugs
- Mfr # EHD2015L
- Zoro # G723510210
product price:Â
$
71.89
/ea
Key Features
Dimensions
2.75 in W x 3.38 in Depth x 6 in H
Amps
15 A
DC Voltage Rating
250V DC
Standards
UL 489, CSA C22.2
Frame Type
FD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHD2015L
- Zoro #
- G723510210
- UPC #
- 78667915620
- Country of Origin
- United States
Dimensions
- Dimensions
- 2.75 in W x 3.38 in Depth x 6 in H
Details
- Amps
- 15 A
- DC Voltage Rating
- 250V DC
- Standards
- UL 489, CSA C22.2
- Frame Type
- FD
- AC Voltage Rating
- 480V AC
- Interrupt Rating
- 18 kA at 240 VAC, 14 kA at 480 VAC, 10 kA at 250 VDC (UL), 18 kA at 220/240 VAC, 14 kA at 440 VAC, 10 kA at 250 VDC (IEC)
- Number of Poles
- 2
Description
2-Pole, 15-Amp Molded Case Circuit Breaker (Mccb) From The Eaton Series C Line.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.