Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25DND330B

  • Zoro # G5242343


product price: $84.18
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND330B
Zoro #
G5242343
UPC #
782116300617
Country of Origin
China

Dimensions

Height
3.75 in
Depth
3.75 in
Width
2.4 in
Frame Size
D
Mounting Hole Distance - Width
2 in
Overall Height
2.5 in
Overall Depth
3.35 in
Mounting Hole Distance - Height
3.25 in
Overall Width
2.4 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Terminal Connection Type
Quick Connect
Enclosure NEMA Rating
No Enclosure
Includes
Mounting Plate
Enclosure Type
Open
Action
Non-Reversing
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 230V
10
HP @ 3 Phase - 575V
15 hp
Reversing
No
Standards
CSA, RoHS, UL Listed
Weight
1.3 lb
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 240V AC
10 hp
Maximum Voltage Rating
690V AC
Mounting Postion
Horizontal, Vertical
LED Lighting Current Rating
40 A
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
4
Maximum Operating Temperature
158 Degrees F
Locked Rotor Load
180 A @ 230V
Horsepower @ Single Phase - 120V AC
2 hp
Input Control Type
2-Wire
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 240V AC
5 hp

Description

The EATON - C25DND330B is a Definite Purpose Magnetic Contactor, an industrial electrical device that controls the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on need. This tool is commonly used for managing and automating machinery operations across various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions in a non-reversing mode where the current flow direction remains constant.
  • Auxiliary Contact Module Capacity: 4 – This refers to the number of additional circuits that can be controlled by this contactor.
  • Coil Voltage: 208V-240V AC – The specified voltage range within which the product is rated to operate.
  • Frequency: 50/60 Hz – The frequency specification indicates the number of electrical cycles per second within which this contactor operates.
  • Full Load Amps-Inductive & Resistive: 30 A & 40 A respectively– These are the manufacturer-specified maximum currents for continuous operation under different load types
  • Horsepower @ Single Phase - 120V AC & @ Three Phase - 480V AC 2 hp & 15 hp respectively– These are indicative of the motor control capacities at specified voltages and phases as provided by the manufacturer
  • Mounting Position: Horizontal, Vertical – Can be installed in either a horizontal or vertical position, as per the product's specifications
  • Number of Poles:3– Number of circuits that can be switched simultaneously by this contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.