Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase

  • Mfr # C25DNJ350B

  • Zoro # G5241887


product price: $239.55
/ea
Free Shipping & Returns

Key Features

Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNJ350B
Zoro #
G5241887
UPC #
782116300730
Country of Origin
China

Dimensions

Width
2.4 in
Height
3.75 in
Depth
3.75 in
Frame Size
D
Mounting Hole Distance - Width
2 in
Overall Depth
3.35 in
Mounting Hole Distance - Height
3.25 in
Overall Height
3.75 in
Overall Width
2.4 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Enclosure Type
Open
Reversing
No
Includes
Mounting Plate
HP @ 1 Phase - 230V
10
Standards
CE, CSA, RoHS, UL E1491 (Guide NLDX2)
HP @ 3 Phase - 230V
15
HP @ 3 Phase - 575V
30 hp
Action
Non-Reversing
Enclosure NEMA Rating
No Enclosure
Weight
1.3 lb
Maximum Operating Temperature
158 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 208V AC
15 hp
Input Control Type
2-Wire
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
30 hp
Locked Rotor Load
240 A @ 230V
LED Lighting Current Rating
65 A

Description

The EATON - C25DNJ350B is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. This tool operates by responding to electrical impulses, allowing or interrupting power supply based on the need. It's commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – this means that the current flow direction remains constant.
  • Auxiliary Contact Module Capacity: 4 – it can control up to four additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: 208V-240V AC – this is the specific voltage range required for effective engagement or disengagement of its electrical circuit.
  • Frequency: 50/60 Hz – its specifications include handling a certain number of electrical cycles per second, which may affect its compatibility with various power systems.
  • Full Load Amps-Inductive: 50 A & Full Load Amps-Resistive: 65 A – these represent the rated current capacities for continuous control of inductive and resistive loads respectively. Exceeding these values could potentially lead to overheating or damage.
  • Horsepower @ Three Phase - 480V AC & Horsepower @ Three Phase - 600V AC : Both indicate the product's rated capacity for controlling motors up to 30 hp under specific three-phase electricity supply conditions. Actual performance may vary based on individual usage circumstances
  • Input Control Type: 2-Wire system uses two wires for power supply and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.