Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25DND330T

  • Zoro # G5241704


product price:  $84.18
/ea

Key Features

Coil Voltage
24V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C25DND330T
Zoro #
G5241704
UPC #
782116300624
Country of Origin
China

Dimensions

Depth
3.75 in
Width
2.4 in
Height
3.75 in
Overall Depth
3.35 in
Overall Width
2.4 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
3.25 in
Overall Height
2.3 in
Frame Size
D

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Terminal Connection Type
Quick Connect
Reversing
No
Standards
CE, CSA, RoHS, UL E1491 (Guide NLDX2)
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
5
Action
Non-Reversing
HP @ 3 Phase - 575V
15 hp
Enclosure Type
Open
HP @ 3 Phase - 230V
10
Includes
Mounting Plate
Weight
1.15 lb
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 600V AC
15 hp
Input Control Type
2-Wire
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Auxiliary Contact Module Capacity
4
Mounting Postion
Horizontal, Vertical
Locked Rotor Load
180 A @ 230V
LED Lighting Current Rating
40 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
5 hp
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure

Description

The EATON - C25DND330T is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 4 – Provides flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: 24V AC – Specifies the voltage range required for effective engagement or disengagement of its electrical circuit.
  • Depth: 3.75 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Rated for operation within this specified frequency range which may impact compatibility with different power systems.
  • Full Load Amps-Inductive & Resistive: 30 A & 40 A respectively– Specified maximum current for continuous operation under normal conditions. Exceeding these limits may result in overheating or potential damage when controlling inductive loads such as motors or transformers and resistive/heating loads respectively
  • Horsepower @ Single Phase -120V AC & @ Three Phase -480V AC 2 hp &15 hp respectively– Indicates the maximum motor power it is rated to control at these respective voltages. Actual performance may vary based on specific usage conditions.
  • Input Control Type: 2-Wire system uses two wires for power supply and control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.