Shop EATON

Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug & Quick Connect

  • Mfr # C25DNJ350T
  • Zoro # G5242352

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C25DNJ350T
Zoro #
G5242352
UPC #
782116300747
Country of Origin
China
Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Standards
CE, CSA, RoHS
Action
Non-Reversing
HP @ 3 Phase - 575V
30 hp
Reversing
No
HP @ 3 Phase - 230V
15
Includes
Mounting Plate
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
HP @ 1 Phase - 230V
10
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 600V AC
30 hp
Auxiliary Contact Module Capacity
4
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
10 hp
Maximum Operating Temperature
158 Degrees F
Mounting Postion
Horizontal, Vertical
Number of Terminals
2
LED Lighting Current Rating
65 A
Input Control Type
2-Wire
Horsepower @ Three Phase - 480V AC
30 hp
Contactor Style
HVACR Definite Purpose Contactor

Dimensions

Width
2.4 in
Height
3.75 in
Depth
3.75 in
Overall Depth
3.35 in
Overall Width
2.4 in
Overall Height
3.75 in
Mounting Hole Distance - Height
3.25 in
Frame Size
D
Mounting Hole Diameter
0.24 in
Mounting Hole Distance - Width
1.75 in

Description

The EATON - C25DNJ350T is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. This tool operates by responding to electrical impulses, allowing or interrupting power supply based on the need. It's commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 4 – Allows control over additional secondary circuits for flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: 24V AC – Specifies the voltage range required for engaging or disengaging its electrical circuit.
  • Depth: 3.75 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Rated for operation within this specified frequency range which may affect compatibility with various power systems.
  • Full Load Amps-Inductive & Resistive: 50 A & 65 A respectively– Indicates the rated maximum current for continuous operation under specific conditions. Exceeding these ratings may result in overheating or potential damage when controlling both types of loads.
  • Horsepower @ Three Phase - Various Voltages : The product is compatible with a range of horsepower values across single and three-phase power supplies, within specified voltage ranges such as up to 10 hp at voltages like 120V and up to 30 hp at voltages like 480V .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.