Zoro Homepage
This item is Discontinued.
Eaton Cutler-Hammer 3-Wire 10-30V-Dc Proximity Sensor E57-12GU04-CDB

3-Wire 10-30V-Dc Proximity Sensor (Discontinued)

  • Mfr # E57-12GU04-CDB
  • Zoro # G406113073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-12GU04-CDB
Zoro #
G406113073
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.68 in
Width
0.47 in
Depth
0.47 in

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
NPN Open Collector
Output Mode
NO
Proximity Sensor Electrical Connection
4-Pin M12 Connector
Basic Proximity Sensor Case Material
Nickel plated brass
Shielded / Unshielded
Unshielded
IP Rating
IP67, IP69K
Max. Current Load
100 mA
Operating Temp. Range
-13 to 158 Degrees F
Description/Special Features
Output Status: Red; Short Circuit Protection
Standards
UL; CE Marked
Series
E57
Voltage (DC)
10 V-DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.