Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P 70A AMP 600V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # FDC3070

  • Zoro # G814564214


product price: $3,729.05
/ea
Free Shipping & Returns

Key Features

Height
6 in
Series
Series C
Max. AIR Rating
100kA at 480V AC
Instantaneous Trip
Fixed
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC3070
Zoro #
G814564214
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6 in
Width
4.13 in
Frame Size
F
Depth
3.38 in

Details

Series
Series C
Max. AIR Rating
100kA at 480V AC
Instantaneous Trip
Fixed
Trip Type
Fixed Thermal, Fixed Magnetic
Circuit Breaker Type
Molded Case
AC Voltage Rating
600V AC
Item
Circuit Breaker
Amps
70A
Terminal Connection
Load Side
DC Voltage Rating
250V DC
Number of Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.