Cutler-Hammer 40 amps Plug In 2-Pole Circuit Breaker
- Mfr # CL240CS
- Zoro # G8646387
product price:
$
26.29
/ea
Key Features
For Use With
Type CH Loadcenters
Features
Clamshell pack
Fits Brand
GE, Siemens, Crouse-Hinds, Murray, T&B, Square D
Amps
40 A
Voltage
120/240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL240CS
- Zoro #
- G8646387
- UPC #
- 782114753088
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 6.5 in
- Width
- 4.48 in
- Length
- 7.25 in
- Wire size
- #14-4 AWG Cu/Al
Details
- For Use With
- Type CH Loadcenters
- Features
- Clamshell pack
- Fits Brand
- GE, Siemens, Crouse-Hinds, Murray, T&B, Square D
- Amps
- 40 A
- Voltage
- 120/240 V
- Type
- Type CL 1-Inch classified replacement breaker clamshell pack
- Interrupt rating
- 10 kAIC
- Certifications
- UL 489
- Circuit breaker type
- CH
- Trip Type
- Common breaker trip
- Number of poles
- Two-pole
- Main circuit breaker
- CL
- Item
- Circuit Breaker
Description
Replacement breaker to fit GE, Siemens, Crouse-hinds, Murray, T and B and square D homeline panels.
- • 40 Amp, 2 Pole, Circuit Breaker
- • Classified Breaker
- • UL listed for GE, Siemens, Crouse-Hinds, Murray, T&B, Square D Homeline Panels and Clamshell
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.