
500VA 230/460V-AC 115V-AC VOLTAGE TRANSFORMER
Mfr # C0500E3CFBXXRT
Zoro # G314915349
product price: $2,372.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
230/460/575 V
Output Voltage
115/95 V
Power Rating
500 VA
Hz - Electrical
50/60Hz
Winding Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0500E3CFBXXRT
Zoro #
G314915349
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
4.5 in
Overall Width
5 in
Overall Depth
5 in
Details
Input Voltage - Transformer
230/460/575 V
Output Voltage
115/95 V
Power Rating
500 VA
Hz - Electrical
50/60Hz
Winding Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.