Zoro Homepage
This item is Discontinued.
Eaton Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A C320DPG11

Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (Discontinued)

  • Mfr # C320DPG11
  • Zoro # G5237802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C320DPG11
Zoro #
G5237802
UPC #
782113275338
Country of Origin
China

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
DP Contactors; 90A
Number of Contacts
2
Voltage
600 V AC

Description

Auxiliary Contact, Number of Contacts 2, Mounting Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.