Zoro Homepage

Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A

  • Mfr # C320SNP22

  • Zoro # G5239692


product price: $43.59
/ea

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Side
For Use With
DP Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C320SNP22
Zoro #
G5239692
UPC #
782116175406
Country of Origin
Dominican Republic

Dimensions

Width
1.2 in
Depth
2.1 in
Height
1.8 in

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Side
For Use With
DP Contactors
Voltage
600 V AC
Number of Contacts
4
Enclosure Type
Open
Number of Normally Open Contacts
2
Number of Normally Closed Contacts
2
Compatible with Series
A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors
Current AC
10 A
Maximum Voltage Rating
600V AC

Description

Auxiliary Contact, Current AC 10 A, Number of Contacts 4, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 2, Compatible with Series A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.