Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2
Mfr # C320KGS1
Zoro # G3726816
product price: $63.39
/eaKey Features
Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
0
Amps
10 A
Mounting
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C320KGS1
Zoro #
G3726816
UPC #
782113413488
Country of Origin
Dominican Republic
Dimensions
Starter Size
00-2
Depth
3-1/2 in
Width
2-1/2 in
Height
2 in
Product Length/Depth
3.5 in
Product Width
2.5 in
NEMA Size
0, 00, 1, 2
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Compatible with Series Freedom, NEMA Size 0, 00, 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.