Shop All Circuit Breakers
Eaton Cutler Hammer
Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC
Mfr # BAB2030
Zoro # G709984721
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BAB
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal Magnetic
- Max. AIR Rating 10kA
Product Information
- Brand Eaton Cutler Hammer
- MFR # BAB2030
- Zoro # G709984721
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.2 in |
Depth | 3.9 in |
Height | 4.8 in |
Details
Description
Circuit Breaker,2 Pole,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- Eaton Cutler Hammer Circuit Breakers