Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, BAB Series, 20A, 2 Pole
- Mfr # BAB2020
- Zoro # G708619570
product price:Â
$
91.79
/ea
Key Features
Series
BAB
AC Voltage Rating
120/240V
Circuit Breaker Type
Quicklag Industrial
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB2020
- Zoro #
- G708619570
- UPC #
- -
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- BAB
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V
- Circuit Breaker Type
- Quicklag Industrial
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
- Trip Type
- Non-Interchangeable
Dimensions
- Frame Size
- BAB
- Width
- 2 in
- Depth
- 2.906 in
- Height
- 2.906 in
Description
Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.