Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, BJ Series, 200A, 2 Pole, 120/240V AC, 10kA
Mfr # BJ-2200
Zoro # G607450021
CAD Available
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Series
BJ
Amps
200 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Circuit Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJ-2200
- Zoro #
- G607450021
- UPC #
- 786676367202
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Circuit Breaker
- Series
- BJ
- Amps
- 200 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Main Circuit Breaker
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- Terminal Connection
- Plug-On
- DC Voltage Rating
- Not Rated
- Frame Type
- BJ
- Interrupt Rating
- 10 kA
- Standards
- UL 489
Description
For use in single and 3phase Type BR load centers 150 A and up Requires two 1 in pole spaces on left side and two 1 in pole spaces on right side No BJHDS hold down kit, necessary for using as a main or back feed device, sold separately 2 to 300 kcmil wire range 120240 VAC, 10,000 AIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.