
Circuit Breaker, BR Series, 40A, 1 Pole, 120/240V AC, 10kA
Mfr # BR140
Zoro # G207449968
product price:Â $11.79
/eaKey Features
Series
BR
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR140
Zoro #
G207449968
UPC #
786676362252
Country of Origin
United States
Dimensions
Width
1 in
Depth
3 in
Height
3 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
BR
Details
Item
Circuit Breaker
Series
BR
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
For Use With
Type BR Loadcenters
Standards
UL 489
Interrupt Rating
10 kA
Circuit Breaker Type
Miniature
Description
Switching duty rating Thermal magnetic 40 deg C Interchangeable, will replace Bryant, Westinghouse and Challenger Type BR 120240 V, 10,000 AIR 1 in per pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.