Circuit Breaker, BRP Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # BRP115GF

  • Zoro # G207450025


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Series
BRP
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRP115GF
Zoro #
G207450025
UPC #
786689031152
Country of Origin
Dominican Republic

Dimensions

Width
3-1/2 in
Depth
4 in
Height
1 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG

Details

Item
Circuit Breaker
Series
BRP
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Trip-To-Center
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
High Amp Trip Setting
15 A
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

EATON Circuit Breaker, GFCI, PlugIn, 120240 VAC, 15 A, 1 Pole, 10 kA Interrupt, TripToCenter Trip, 14 to 8 AWG Wire, Plug Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.