CAD Drawings

Download CAD Files

Circuit Breaker, CH Series, 100A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CH2100

  • Zoro # G207450001

CAD Available

product price: $119.69
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
CH
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2100
Zoro #
G207450001
UPC #
782113102375
Country of Origin
United States

Dimensions

Width
1-1/2 in
Depth
3-1/2 in
Height
3-1/4 in
Min. Wire Size
10 AWG Cu/Al
Max. Wire Size
1/0 AWG (Cu/Al)
Frame Size
CH

Details

Item
Circuit Breaker
Series
CH
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
For Use With
Type CH Loadcenters
Standards
UL 489
Interrupt Rating
10 kA
CAD Available
Yes
Circuit Breaker Mounting Style
Plug
Circuit Breaker Type
Standard

Description

Eaton has enhanced its premium Type CH residential circuit breakers, making the ideal even better The Type CHF AFCI breakers also include advanced electronics that reduce nuisance tripping and a standard diagnostic LED indicating one of seven trip codes These features further establish the CH series of products as the ultimate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.