
CAD Drawings
Download CAD Files
Circuit Breaker, CH Series, 60A, 2 Pole, 120/240V AC, 10kA
Mfr # CH260CS
Zoro # G8642080
CAD Available
product price: $33.99
/eaKey Features
CAD Drawing
Series
CH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH260CS
Zoro #
G8642080
UPC #
782114752593
Country of Origin
China
Dimensions
Width
7 in
Depth
1-1/2 in
Height
9 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
CH
Details
Item
Circuit Breaker
Series
CH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type CH Loadcenters
Standards
UL 489
CAD Available
Yes
Circuit Breaker Type
Standard
Description
Switch indicator. Non-interchangeable. Fits Cutler-Hammer CH panels. Standard overload and short circuit protection in Cutler-Hammer load centers.
- • 60 Amp, 2 Pole, Circuit Breaker
- • For Use In Cutler-Hammer Panels Only
- • Trip to off feature
- • Switching Duty Rated
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.