Circuit Breaker, CHF Series, 30A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHF130CS

  • Zoro # G3210318


product price: $18.15
/ea

Key Features

Series
CHF
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF130CS
Zoro #
G3210318
UPC #
786685683249
Country of Origin
Puerto Rico

Dimensions

Width
4-1/2 in
Depth
7-1/4 in
Height
6-1/2 in
Min. Wire Size
(2) 14 AWG (Cu/Al)
Max. Wire Size
(2) 10 AWG (Cu/Al)
Frame Size
CHF

Details

Item
Circuit Breaker
Series
CHF
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Trip Flag
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Type CH Loadcenters
Standards
UL Listed, HACR Rated
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Trip Free Handle

Description

Circuit breakers plug-on - single pole type CH clamshell amp rating 30 wire range 14-6 quick make, quick break switch, inverse time element tripping operation and trip free handle. Thermal-magnetic trip curve. UL Listed, HACR rated, meets NEMA standards and Federal specifications, CSA certified. 120 volt AC. 10,000 AIR. 3/4 inch per pole.


  • • 30 Amp, 1 Pole, Circuit Breaker
  • • For Use In Cutler-Hammer Panels Only
  • • Trip Flag Indicator
  • • 3/4" Format

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.