Circuit Breaker, CL Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CL115

  • Zoro # G406953273


product price:  $16.19
/ea

Key Features

Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL115
Zoro #
G406953273
UPC #
786676011549
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
3 in
Height
3 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
4 AWG (Cu/Al)
Frame Size
CH

Details

Item
Circuit Breaker
Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
For Use With
Square D HOMELINE, General Electric, Crouse-Hinds, Thomas and Betts, Murray and ITE/Siemens Load centers
Standards
UL 489

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.