Circuit Breaker, CL Series, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL220

  • Zoro # G107038132


product price:  $34.29
/ea

Key Features

Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL220
Zoro #
G107038132
UPC #
786676011631
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
1.8 in
Height
2-1/2 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
4 AWG (Cu/Al)
Frame Size
CH

Details

Item
Circuit Breaker
Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
For Use With
Type CH Loadcenters
Standards
UL 489
Interrupt Rating
10 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.