Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Enclosure, 200A, 200V, Single- and three-phase Phase

  • Mfr # 7020134

  • Zoro # G610885506


product price: $276.18
/ea
Free Shipping & Returns

Key Features

Amps
200A
Voltage
200V
Phase
Single- and three-phase
Height
5-1/2 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020134
Zoro #
G610885506
UPC #
786685934853
Country of Origin
China

Dimensions

Height
5-1/2 in
Width
9.5 in
Max. Wire Size
#2 AWG-300 kcmil
Min. Wire Size
2 AWG
Length
25 in

Details

Item
Circuit Breaker Enclosure
Amps
200A
Voltage
200V
Phase
Single- and three-phase
For Use With
CC Circuit breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.