Circuit Breaker, GFTCB Series, 20A, 2 Pole, 120/240V AC, 10kA
- Mfr # GFTCB220
- Zoro # G107093520
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Series
GFTCB
Amps
20 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFTCB220
- Zoro #
- G107093520
- UPC #
- 786676025959
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- GFTCB
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- DC Voltage Rating
- Not Rated
- Interrupt Rating
- 10 kA
- Standards
- UL 943
Dimensions
- Width
- 2-3/4 in
- Depth
- 4-1/2 in
- Height
- 2 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 4 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.