Circuit Breaker, Molded Case, C Series
- Mfr # GD3015
- Zoro # G514845989
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Series
Series C
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
14kA at 480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD3015
- Zoro #
- G514845989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- G
- Width
- 3 in
- Depth
- 2.63 in
- Height
- 4.88 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- Series C
- Amps
- 15 A
- Number of Poles
- 3
- AC Voltage Rating
- 480V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 14kA at 480V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- DC Voltage Rating
- 125V DC, 250V DC
Description
Circuit Breaker,Molded Case,C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.