Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, NGH Series, 800A, 3 Pole, 480V AC, 100kA at 240V AC
- Mfr # NGH308032EC
- Zoro # G608619557
product price:Â
$
16,135.99
/ea
Free Shipping & Returns
Key Features
Series
NGH
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
100kA at 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGH308032EC
- Zoro #
- G608619557
- UPC #
- -
- Country of Origin
- United States
- Item
- Circuit Breaker
- Series
- NGH
- Amps
- 800 A
- Number of Poles
- 3
- AC Voltage Rating
- 480V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Electronic
- Terminal Connection
- Line And Load
- DC Voltage Rating
- Not Rated
Dimensions
- Frame Size
- NG
- Width
- 9 in
- Depth
- 6 in
- Height
- 9 in
Description
Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.