Conduit Fitting Grounding Connector, 1 in, Aluminum, PVC Coated

  • Mfr # RH200P

  • Zoro # G607453268


product price:  $28.69
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1 in
Material
Aluminum
Finish
PVC Coated
Overall Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH200P
Zoro #
G607453268
UPC #
786676213653
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
4-1/4 in
Height (In.)
1-1/4 in
Width
3-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Material
Aluminum
Finish
PVC Coated
For Use With
Pl0724r and s3100rn and PRL4 Fusible Panelboards

Description

For load centers No PL0724R and Challenger No S3100RN, commonly used on WNB breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.